Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(0,8-4,3)-3,0X6,7
Art.-no. 091530043
EAN 4047376618558
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3 x 6.7 mm |
Min./max. grip range | 0.8-4.3 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 1.1 mm |
Min./max. drill hole diameter | 3.1-3.3 mm |
Shear-fracture load | 700 N |
Tensile fracture load | 980 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.7 mm |
