Blind rivet, flat head
Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(3,0-4,5)-4X7
Art.-no. 09374 7
EAN 4038898793038
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 7 mm |
Min./max. grip range | 3.0-4.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
RoHS-compliant | Yes |
Head type | Dome head |
