Welcome to Würth Slowakia For trade customers only

Blind rivet, flat head

Blind rivet flat head aluminium/steel zinc plated
RIV-MHD-ALU/ST-(-/A2K)-(6,0-8,0)-6,4X12

Art.-no. 093764 12

EAN 4038898716648

Price for selected packaging unit
Blind rivet, flat head

Art.-no. 093764 12

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Aluminium. Mandrel: Galvanised steel, blue passivated (A2K)
  • Multi-use blind rivet
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

6.4 x 12 mm

Min./max. grip range

6.0-8.0 mm

Head diameter (dk)

13.4 mm

Head height (k1)

2.7 mm

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

RoHS-compliant

Yes

Head type

Dome head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information