Blind rivet, flat head
Blind rivet flat head alu/steel w. painted head
RIV-MHD-ALU/ST-(WH/A2K)-(0,8-4,8)-3,2X8
Art.-no. 091558328
EAN 4047376618657
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Head-painted rivet, sleeve: Aluminium AlMg 2.5; pin: Galvanised steel, blue passivated (A2K)
- Multi-use blind rivet
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 8 mm |
Min./max. grip range | 0.8-4.8 mm |
Colour | Pure white RAL 9010 |
Head diameter (dk) | 6.4 mm |
Head height (k1) | 1.1 mm |
Min./max. drill hole diameter | 3.3-3.5 mm |
Shear-fracture load | 750 N |
Tensile fracture load | 820 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Standards | WN 915 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 1.8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
