Blind rivet, flat head
Blind rivet flat head copper/bronze
RIV-MHD-CU/BRONZE-(4,5-6,5)-4X10
Art.-no. 09414 10
EAN 4011231863766
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Bare copper. Mandrel: Bare bronze
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 4.5-6.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 1000 N |
Tensile fracture load | 1500 N |
Material of sleeve | Copper |
Material of mandrel | Bronze |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.1 mm |
Standards | WN 941 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
