Welcome to Würth Slowakia For trade customers only

Blind rivet, flat head

RIV-MHD-CU/ST-(-/A2K)-(1-3,5)-4X6

Art.-no. 09404 6

EAN 4011231863551

Price for selected packaging unit
Blind rivet, flat head

Art.-no. 09404 6

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Copper. Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 6 mm

Min./max. grip range

1.0-3.5 mm

Head diameter (dk)

8.0 mm

Head height (k1)

1.3 mm

Min./max. drill hole diameter

4.1-4.2 mm

Shear-fracture load

1500 N

Tensile fracture load

1800 N

Material of sleeve

Copper

Material of mandrel

Steel

Surface of the sleeve

Plain

Surface of the mandrel

Zinc plated

Drill hole diameter

4.1 mm

Standards

WN 940

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.4 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pneumatic blind rivet gun PNG 102

RIVGUN-PN-(PNG 102)-6,3BAR-(D2,4-5MM)

Handy, compact compressed air unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets.
x 1 pcs
Pneumatic blind rivet gun PNG 122

RIVGUN-PN-(PNG 122)-7BAR-(D2,4-6,4MM)

Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
x 1 pcs
Hand-held rivet pliers with long nozzle

TL-BLIRIV-(LONG-NOZZLE)

For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
x 1 pcs
Hand-held rivet pliers

TL-BLIRIV-(D2,4-4,0)

For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
x 1 pcs
Hand-held rivet pliers

TL-BLIRIV-(2,4-5)

For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
x 1 pcs
Hand-held rivet pliers with rotating head

TL-BLIRIV-(ROTATING HEAD)

x 1 pcs
Lever riveter HNG 26 N

RVTR-LEVR-HNG26N-(3,0-6,4MM)

Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs
Lever riveter HNG 28 N

RVTR-LEVR-HNG28N-(3,0-6,4MM)

Blind rivet setting tool with variably adjustable lever rivet length (4 positions) for processing blind rivets dia. 3.0-6.4 mm
x 1 pcs
ANG 18 COMPACT M-CUBE cordless blind rivet gun

RIVGUN-CORDL-(ANG 18 COMPACT)-BOX

For cordless processing of blind rivets made of all materials and 2.4 to 4.8 mm in diameter
x 1 pcs
Hand rivet tool combination assortment 15 pieces

RIVNUTPLRS-SYSKO-COMBI

For use with blind rivets and rivet nuts.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information