Blind rivet, flat head
Blind rivet dome head copper/steel
RIV-MHD-CU/ST-(-/A2K)-(5-7)-3X10
Art.-no. 09403 10
EAN 4011231863414
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Copper. Mandrel: Galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3 x 10 mm |
Min./max. grip range | 5.0-7.0 mm |
Head diameter (dk) | 6.0 mm |
Head height (k1) | 1.0 mm |
Min./max. drill hole diameter | 3.1-3.2 mm |
Shear-fracture load | 760 N |
Tensile fracture load | 950 N |
Material of sleeve | Copper |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.1 mm |
Standards | WN 940 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.0 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
