Blind rivet, large flat head
Blind rivet big dome head aluminium/steel zn
RIV-MHD-ALU/ST-/(-/A2K)-(10,5-12,5)-4X16
Art.-no. 09444 16
EAN 4061337180465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Aluminium. Mandrel: Zinc plated steel, blue passivated (A1K).
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 16 mm |
Min./max. grip range | 10.5-12.5 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.5 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Material of mandrel | Steel |
Material of sleeve | Aluminium |
Surface of the mandrel | Zinc plated |
Surface of the sleeve | Plain |
Design | Big flat round head |
RoHS-compliant | Yes |
Head type | Big dome head |
