Blind rivet nuts Galvanised steel
Rivet nut dome head steel zinc plated open sleeve
RIVNUT-F.BLIRIVNUT-W.FLHD-ST-ZN-M8
Art.-no. 096380 505
EAN 4048539759330
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Blind rivet nuts enables screw connections to be used in relatively thin-walled structural elements.
Product information
Datasheets(X)
Application area
- For screwing on number plate frames in the automotive industry
- Plastic PA-GFRP
- Plasterboard D = 9 mm
- Chipboard D = 9.5 mm
- Cement fibreboard D = 4.8 mm
Instructions
- Drill specified hole size into the structural element
- Insert blind rivet into the structural element
- Screw M-screw into the inserted blind rivet through the part to be fixed using a screwdriver
- The screwing action pushes the blind rivets together, giving the part to be fixed a mechanical hold
Material | Steel |
Surface | Zinc plated/coated |
Thread type x nominal diameter (D) | M8 |
Head diameter (d1) | 19 mm |
Length (l1) | 30 mm |
Drill hole diameter | 10 mm |
Head type | Flat head |