Blind rivet, open, with break mandrel and flat head ISO 15977, dome head, aluminium/steel
ISO 15977-L flat head aluminium/steel zinc plated
NT-ISO15977-L-ALU/ST-(4,0-6,0)-3,4X9,0
Art.-no. 51415349
EAN 4066442415501
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Aluminium AlMg 2.5
- Mandrel: Zinc-plated steel, blue passivated (A2K)
Notice
The dimensions and tolerances defined in EN ISO 15977-L must be observed.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 3.4 x 9 mm |
Min./max. grip range | 4-6 mm |
Head diameter (dk) | 7.1 mm |
Head height (k1) | 1.4 mm |
Min./max. drill hole diameter | 3.5-3.6 mm |
Shear-fracture load | 500 N |
Tensile fracture load | 700 N |
Material of sleeve | Aluminium |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.5 mm |
Standards | ISO 15977 |
RoHS-compliant | Yes |
Head type | Dome head |
