Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium
ISO 15981 flat head aluminium/aluminium
RIV-ISO15981-ALU/ALU-(12,0-14,0)-4,8X18
Art.-no. 514584818
EAN 4046777063868
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Plain aluminium
- Mandrel: Plain aluminium
Notice
The dimensions and tolerances defined in EN ISO 15981 must be observed.
Product information
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 18 mm |
Min./max. grip range | 12.0-14.0 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 1160 N |
Tensile fracture load | 1420 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.9 mm |
Standards | ISO 15981 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.05 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
