Blind rivet, open, with break mandrel and flat head ISO 15981, dome head, aluminium/aluminium
RIV-ISO15981-ALU/ALU-(15,0-20,0)-4,8X25
Art.-no. 514584825
EAN 4063275433542
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: Plain aluminium
- Mandrel: Plain aluminium
The dimensions and tolerances defined in EN ISO 15981 must be observed.
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4.8 x 25 mm |
Min./max. grip range | 15.0-20.0 mm |
Head diameter (dk) | 10.1 mm |
Head height (k1) | 2.0 mm |
Min./max. drill hole diameter | 4.9-5.0 mm |
Shear-fracture load | 1160 N |
Tensile fracture load | 1420 N |
Material of sleeve | Aluminium |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 4.9 mm |
Standards | ISO 15981 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.9 mm |
