Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel
RIV-ISO15983-A2/A2-(16,0-19,0)-5,0X25,0
Art.-no. 514615025
EAN 4056807065663
Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
- Sleeve: A2 stainless steel
- Mandrel: A2 stainless steel
The dimensions and tolerances defined in EN ISO 15983 must be observed.
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 25 mm |
Min./max. grip range | 16.0-19.0 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 2.1 mm |
Min./max. drill hole diameter | 5.1-5.2 mm |
Shear-fracture load | 4700 N |
Tensile fracture load | 5800 N |
Material of sleeve | Stainless steel A2 |
Material of mandrel | Stainless steel A2 |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Drill hole diameter | 5.1 mm |
Standards | ISO 15983 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.25 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
