Blind rivet, open, with break mandrel and flat head ISO 15983, dome head, A2/A2 stainless steel
ISO 15983 flat head A2 stainless steel/A2
RIV-ISO15983-A2/A2-(2,0-4,0)-5,0X8,0
Art.-no. 51461508
EAN 4056807065687
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Standardised "ISO product" with standardised test criteria (see DIN EN ISO 14589)
 - Sleeve: A2 stainless steel
 - Mandrel: A2 stainless steel
 
Notice
The dimensions and tolerances defined in EN ISO 15983 must be observed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Nominal diameter x length (d1 x l1)  | 5 x 8 mm  | 
Min./max. grip range  | 2.0-4.0 mm  | 
Head diameter (dk)  | 10.5 mm  | 
Head height (k1)  | 2.1 mm  | 
Min./max. drill hole diameter  | 5.1-5.2 mm  | 
Shear-fracture load  | 4700 N  | 
Tensile fracture load  | 5800 N  | 
Material of sleeve  | Stainless steel A2  | 
Material of mandrel  | Stainless steel A2  | 
Surface of the sleeve  | Plain  | 
Surface of the mandrel  | Plain  | 
Drill hole diameter  | 5.1 mm  | 
Standards  | ISO 15983  | 
RoHS-compliant  | Yes  | 
Head type  | Dome head  | 
Mandrel diameter (dm)  | 3.25 mm  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
