Blind rivet, open, with break mandrel and flat head
ISO 16582 flat head copper/steel
RIV-ISO16582-CU/ST-(5,0-7,0)-4,0X10,0
Art.-no.
514634010
EAN 4046777057232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 16582 round pan head copper/steel
Sleeve: Copper, plain; mandrel: Galvanised steel, blue passivated
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 10 mm |
Min./max. grip range | 5.0-7.0 mm |
Head diameter (dk) | 8.4 mm |
Head height (k1) | 1.7 mm |
Min./max. drill hole diameter | 4.1-4.2 mm |
Shear-fracture load | 1500 N |
Tensile fracture load | 1800 N |
Material of sleeve | Copper |
Material of mandrel | Steel |
Surface of the sleeve | Plain |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | ISO 16582 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.45 mm |