Blind rivet, round pan head
RIV-MHD-ST/ST-(A2K/A2K)-(0,5-2,5)-4X6
Art.-no. 09354 6
EAN 4045727061831
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 4 x 6 mm |
Min./max. grip range | 0.5-2.5 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 1.0 mm |
Shear-fracture load | 2000 N |
Tensile fracture load | 2400 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 4.1 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.4 mm |
