Welcome to Würth Slowakia For trade customers only

Blind rivet, round pan head

Blind rivet dome head steel zn/steel zn
RIV-MHD-ST/ST-(A2K/A2K)-(0,5-3)-3,2X6

Art.-no. 093532 6

EAN 4050382667847

Price for selected packaging unit
Blind rivet, round pan head

Art.-no. 093532 6

Price for selected packaging unit
Quantity
PU
x 1500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

3.2 x 6 mm

Min./max. grip range

0.5-3.5 mm

Head diameter (dk)

6.5 mm

Head height (k1)

0.8 mm

Shear-fracture load

1400 N

Tensile fracture load

1700 N

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Drill hole diameter

3.3 mm

Standards

WN 935

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information