Blind rivet, round pan head
Blind rivet dome head steel zn/steel zn
RIV-MHD-ST/ST-(A2K/A2K)-(11-15)-5X20
Art.-no.
09355 20
EAN 4038898637486
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 20 mm |
Min./max. grip range | 11.0-15.0 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 3500 N |
Tensile fracture load | 4800 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 5.1 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.9 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!