Blind rivet, round pan head
RIV-MHD-ST/ST-(A2K/A2K)-(20-25)-5X30
Art.-no. 09355 30
EAN 4038898716679
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 5 x 30 mm |
Min./max. grip range | 20.0-25.0 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 1.1 mm |
Shear-fracture load | 3500 N |
Tensile fracture load | 4800 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 5.1 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.9 mm |
