Blind rivet, round pan head
RIV-MHD-ST/ST-(A2K/A2K)-(2,5-4,5)-6X10
Art.-no. 09356 10
EAN 4047376922266
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6 x 10 mm |
Min./max. grip range | 2.5-4.5 mm |
Head diameter (dk) | 12.0 mm |
Head height (k1) | 1.5 mm |
Shear-fracture load | 4200 N |
Tensile fracture load | 5500 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.1 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.6 mm |
