Welcome to Würth Slowakia For trade customers only

Blind rivet, round pan head

RIV-MHD-ST/ST-(A2K/A2K)-(4-6)-5X10

Art.-no. 09355 10

EAN 4038898716662

Price for selected packaging unit
Blind rivet, round pan head

Art.-no. 09355 10

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

5 x 10 mm

Min./max. grip range

4.0-6.0 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1.1 mm

Shear-fracture load

3500 N

Tensile fracture load

4800 N

Material of sleeve

Steel

Material of mandrel

Steel

Surface of the sleeve

Zinc plated

Surface of the mandrel

Zinc plated

Drill hole diameter

5.1 mm

Standards

WN 935

RoHS-compliant

Yes

Head type

Dome head

Mandrel diameter (dm)

2.9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information