Blind rivet, round pan head
RIV-MHD-ST/ST-(A2K/A2K)-(4-6)-6,4X12
Art.-no. 093564 12
EAN 4052712221897
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter x length (d1 x l1) | 6.4 x 12 mm |
Min./max. grip range | 4.0-6.0 mm |
Head diameter (dk) | 13.0 mm |
Head height (k1) | 1.8 mm |
Shear-fracture load | 4900 N |
Tensile fracture load | 7000 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 6.5 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 3.9 mm |
