Blind rivet, round pan head
Blind rivet dome head steel zn/steel zn
RIV-MHD-ST/ST-(A2K/A2K)-(7-9)-3,2X12
Art.-no. 093532 12
EAN 4050642986084
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Sleeve: Galvanised steel, blue passivated (A2K). Mandrel: Galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter x length (d1 x l1) | 3.2 x 12 mm |
Min./max. grip range | 7.0-9.0 mm |
Head diameter (dk) | 6.5 mm |
Head height (k1) | 0.8 mm |
Shear-fracture load | 1400 N |
Tensile fracture load | 1700 N |
Material of sleeve | Steel |
Material of mandrel | Steel |
Surface of the sleeve | Zinc plated |
Surface of the mandrel | Zinc plated |
Drill hole diameter | 3.3 mm |
Standards | WN 935 |
RoHS-compliant | Yes |
Head type | Dome head |
Mandrel diameter (dm) | 2.0 mm |
