Blind rivet silver
RIV-4,0MMX18,8MM-ALU/STEEL
Art.-no. 0500300015
EAN 4065746640442
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For high-strength rivet connections, impact-resistant and splash-proof
Product information
Datasheets(X)
![]() | |
Material of mandrel | Steel |
Surface of the mandrel | Zinc plated |
Material of sleeve | Aluminium, AlMg 2.5 |
Surface of the sleeve | Plain |
Min./max. drill hole diameter | 4.20-4.50 mm |
Min./max. attachment thickness | 1.00-7.00 mm |
Rivet diameter | 2.25 mm |
Rivet length | 54.80 mm |
Head diameter | 8.00 mm |
Head height | 1.60 mm |
Corresponds to original spare part number | 0039909497, A0039909497, |
