Blow gun with soft handle
BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-490MM
Art.-no. 07149234
EAN 4099618032929
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely versatile and reliable blow gun with non-slip handle for a wide range of applications
- Continuously adjustable
- Insulated and ergonomic 2C soft handle
- Light but robust design
- Suitable for compressed air and non-explosive liquids
Product information
Datasheets(X)
Design | Tube straight |
Pipe length | 490 mm |
Air consumption | 500 l/min |
Min./max. temperature conditions | -20 to 60 °C |
Sound-pressure level | 94 dB |
Pneumatic connection | 1/4 inch FT |
Weight | 150 g |
Max. operating pressure | 16 bar |
Material | Polyoxymethylene |
Nozzle hole diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!