Welcome to Würth Slowakia For trade customers only

Bodywork lever and clip lifter set Two pieces

Clip lifter set 2 pcs
CLIPLFT-SET-2PCS-ST

Art.-no. 1952004685

EAN 4099618448683

Price for selected packaging unit
Bodywork lever and clip lifter set Two pieces

Art.-no. 1952004685

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extra-slim lever set for removing and installing clips and interior trim parts
  • Extra-slim design

  • Reaches safely into even the smallest gaps

  • Set consists of two parts, allowing it to cover a variety of requirements

  • The low weight of the product makes it easy to handle
Notice
  • Two levers = four options

Type 1 = narrow cone shape + wide wedge shape


Type 2 = fork, 5 mm + 7.5 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For trim parts, trim strips, collision protection strips, mounting clips etc.

Number of pieces

2 PCS

Product weight (per item)

267.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information