Welcome to Würth Slowakia For trade customers only

Bonded seal

Steel zinc plated not self-centring
WSH-SCRSEAL-(A2K)-13,7X22,0X1,5

Art.-no. 04692012

EAN 4048539236077

Price for selected packaging unit
Bonded seal

Art.-no. 04692012

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Non-self-centring
  • Galvanised steel, blue passivated (A2K)

  • Steel washer with moulded-on rubber sealing lip; for sealing bolt heads (primarily used with metric hexagon bolts in accordance with German DIN standard) and flange connections.

  • For high pressure, vacuum and broad temperature ranges

  • Optimum sealing effect due to precisely defined lip formation

  • No pressing out, even under extreme pressure conditions thanks to metal-metal contact

  • Minimal tightening torque

  • No retightening of installed seal

  • Replaces other previously used seals

  • Can be used several times

  • Quick, easy and reliable installation

  • Overhead installation possible

  • No special machining of metal surface required

  • Temperature resistant from –35°C to +120°C

  • Hardness of rubber seal: 70 ± 5 Shore
Notice

Professional installation:


It is recommended that a centring recess is provided for the sealing washer to prevent the seal being placed in an eccentric position.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw

M12

Internal diameter (d1)

13.7 mm

Outer diameter (d2)

22 mm

Thickness (h1)

1.5 mm

Material

Steel

Shore A hardness

70 +/- 5

Surface

Zinc plated

Min./max. temperature resistance

-35 to 120 °C

Countersink diameter

22.5 mm

Through-hole according to DIN 69 f

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information