Borst-Gussow brush
Gussow bristle brush
BRSTGSWBRSH-SZ10
Art.-no.
069308410
EAN 4065746292030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality fine bristle brush for applying solvent-based and water-based paints
Easy to handle
- The raw, fine-cut and long wooden handle fits nicely in the hand
Product information
Datasheets(X)
Application area
Suitable for drawing clean lines and for detailed decorations
Material of bristles | China and polyester bristles |
Colour of bristle | Beige |
Material of long handle | Wood |
Material of ferrule | Aluminium |
Length of bristles | 13 mm |
Size | 10 |
Width | 10 mm |
Thickness | 11 mm |