BoxSok™ bolt socket head
BoxSok bolt socket head
PLGINTL-3/8IN-HEX-WS16
Art.-no. 071413 51
EAN 4047376312005
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Special tool for mounting BoxBolt® hollow profile fastener
- The tool fixes the collar of the expansion sleeve in place and simultaneously tightens the taper using the hexagon head bolt until the sleeve is expanded. Using the tool for screwing multiple hollow profile fasteners into place in series considerably reduces installation time
- The drive side of the special tool is equipped with a square socket and the output side with the required hexagon key sizes
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter | M10 |
Width across flats | 16 mm |
Outer diameter | 38 mm |
Drive | 3/8 inch |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
