Brake calliper impact wrench, 3/4-inch FOR COMMERCIAL VEHICLES, MAN TGL/MB
Brake calliper impact wrench 3/4 inch hex
HEX-SLOGGING-SPANN-BRAKE-CAL-WREN.-27MM
Art.-no. 1952006785
EAN 4056807557274
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Allows removal and mounting of brake calliper fastening screws when working on brake system.
- Primarily for use on front and trailing axles of commercial vehicles
- Even the most stubborn fittings can be loosened with a hammer blow to the wrench end.
- Wrench is equipped with a 3/4-inch square drive, enabling tightening in accordance with manufacturer's specifications in combination with a torque wrench.
- Removing the tie rod lever is no longer required.
Notice
Observe laser-engraved torque conversion formula (required as lever extension depends on design).
Product information
Datasheets(X)
Tip size | 27 mm |
Drive | 3/4 inch |
Length | 220 mm |
Suitable for vehicle type | Atego 12-tonnes |
Product weight (per item) | 569.000 g |