Welcome to Würth Slowakia For trade customers only

Brass cable gland, metric

Cable gland SKINTOP brass nickel-plated
CBLGLND-SKINTOP-MSR-MSVN-M20X1,5

Art.-no. 0967905420

EAN 4045727817506

Price for selected packaging unit
Brass cable gland, metric

Art.-no. 0967905420

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cable gland for areas with high strains on mechanical and chemical stability
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M20 x 1.5

Min./max. cable diameter

5-10 mm

Thread length (metric thread)

8 mm

Width across flats (SW)

24 mm

Min./max. temperature conditions

-25 to 100 °C

IP protection class

IP 68

Max. pressure

10 bar

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information