Welcome to Würth Slowakia For trade customers only

Washer for screw with heavy clamping sleeve

WSH-DIN7349-200HV-(A3C)-D15,0

Art.-no. 049700014

EAN 4052703643448

Price for selected packaging unit
Washer for screw with heavy clamping sleeve

Art.-no. 049700014

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7349, yellow galvanised steel, 200 HV (A2C)

For screws with heavy clamping sleeves

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

15 mm

Outer diameter (d2)

36 mm

Thickness (h1)

6.000 mm

Standards

DIN 7349

Material

Steel

Vickers hardness, HV

200 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information