Brass support sleeve
Support sleeve brass
SPRTSLEV-BRS-D10X1
Art.-no. 0884280807
EAN 4062856475919
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For pneumatic brake systems in accordance with DIN 74292 to DIN 74326
Product information
Datasheets(X)
Suitable for pipe diameter | 10 x 1 mm |
Connection thread (M) | M12 x 1 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Material | Brass |
Surface | Plain |