Brass support sleeve
SPRTSLEV-BRS-D15X1,5
Art.-no. 0884281211
EAN 4011231814515
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For pneumatic brake systems in accordance with DIN 74292 to DIN 74326
Product information
Datasheets(X)
Suitable for pipe diameter | 15 x 1.5 mm |
Connection thread (M) | M15 |
Max. operating pressure | 20 bar |
Connection type | Plug-in |
Material | Brass |
Surface | Plain |