Butt connector DIN 46341 T1
Butt connector DIN 46341, T1
BUTT-CONNECTORS 46341 M2,5/1,5-2,5
Art.-no. 0967301002
EAN 4038898047636
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Butt connector, uninsulated
Product information
Datasheets(X)
Min./max. wire cross section | 1.5-2.5 mm² |
Length (l) | 14.5 mm |
Diameter (d) | 2.3 mm |
Max. temperature resistance | 125 °C |
Material | Electrolytic copper |
Surface | Tin plated |