Welcome to Würth Slowakia For trade customers only

Combi hexagon tapping screw with captive washer

SCR-HEX-ISO10510-(A2K)-C-S1-N-5,5X25

Art.-no. 012915525

EAN 4052703108534

Price for selected packaging unit
Combi hexagon tapping screw with captive washer

Art.-no. 012915525

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5.5 mm

Length (l1)

25 mm

Washer diameter (d2)

12 mm

ISO

10510

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Washer thickness (h1)

1.6 mm

Form

C

External drive (s1)

WS8

Head height (k1)

4.1 mm

Thread type

Self-tapping screw thread

Thread design

Full thread

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information