Button-head rivet
DIN 660 copper
RIV-DIN660-CU-4X16
Art.-no.
0922340416
EAN 4038898111115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, copper
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4 mm |
Sleeve outside diameter (d2) | 3.87 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.4 mm |
Material | Copper |
Surface | Plain |
DIN | 660 |