Button-head rivet
RIV-DIN660-ST-(A2K)-6X25
Art.-no. 0922310625
EAN 4047376401167
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 660, galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Sleeve outside diameter (d2) | 5.82 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 10.5 mm |
Head height (k1) | 3.6 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 660 |
