Welcome to Würth Slowakia For trade customers only

Button-head rivet

DIN 660 steel zinc plated
RIV-DIN660-ST-(A2K)-6X50

Art.-no. 0922310650
EAN 4052703616114

Price for selected packaging unit
Button-head rivet

Art.-no. 0922310650

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 660, galvanised steel, blue passivated (A2K)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

6 mm

Sleeve outside diameter (d2)

5.82 mm

Length (l1)

50 mm

Head diameter (dk)

10.5 mm

Head height (k1)

3.6 mm

Material

Steel

Surface

Zinc plated

DIN

660

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information