Welcome to Würth Slowakia For trade customers only

C 6.3 PH bit (1/4 inch)

Bit PH C 6.3 (1/4)
BIT-PH3-RED-1/4IN-L50MM

Art.-no. 0614176693
EAN 4011231509442

Price for selected packaging unit
C 6.3 PH bit (1/4 inch)

Art.-no. 0614176693

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With colour-coding

Bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool


Robust screw bit


  • The bit material ensures a far above-average service life

  • The long-term usability of the bit reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH3

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information