Welcome to Würth Slowakia For trade customers only

C 6.3 TX bit (1/4 inch)

Bit TX C 6.3 (1/4)
BIT-TX9-1/4IN-L25MM

Art.-no. 06143109

EAN 4011231511650

Price for selected packaging unit
C 6.3 TX bit (1/4 inch)

Art.-no. 06143109

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Short design for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX9

Drive

C 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

25 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information