Welcome to Würth Slowakia For trade customers only

C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

Bit TX C 8.0 (5/16)
BIT-TX40-5/16IN-L50MM

Art.-no. 0614787405

EAN 4024835553858

Price for selected packaging unit
C 8.0 TX bit (5/16 inch) C 8.0 (5/16 inch)

Art.-no. 0614787405

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bit for all common TX screw sizes

Robust bit for most TX screws


  • The steel bit ensures a long service life

  • A range of lengths and drive diameters are available for common applications


One bit for hand and power tools


  • The 5/16 inch hexagon drive fits screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX40

Drive

C 8.0 (5/16 inch)

Drive type

Outer hexagon

Length

50 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information