CEE wall socket 250/400 V, 6 H
WLSKT-CEE-RED-5PIN-63A-400V-IP67
Art.-no. 0969740563
EAN 4038898091998
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Housing lock with wrench
Product information
Datasheets(X)
Application area
For indoor and outdoor use
Number of electrical poles | 5 PCS |
Nominal current | 63 A |
Nominal voltage | 400 V/AC |
Colour | Red |
IP protection class | IP 67 |
Cable inlet | Blind plug M40 mm |
Locking mechanism type | Screw coupling |
Material of housing | PA - Polyamide |
Material of contacts | Brass |