WÜRTH MODYF Nature vest
VEST PADDED NATURE BLACK XXL
Art.-no. M442093004
EAN 4251402713890
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The multifunctional and cool vest is suitable for every use and can also be perfectly combined with a shirt, pullover or a top. Enjoy comfort and design.
- Warm, breathable, windproof and watertight (10,000 mm water column)
- 2 chest, 2 front pockets with zip, Napoleon pocket inside
- Warm pocket lining, e-Care, concealed cable lead-through
- Aramid reinforcement/padding (very abrasion-resistant) in shoulder area, inside collar made of fleece
- Practical zip on the side seam
Product information
Datasheets(X)
Colour | Tar black |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 100% polyamide |
Fabric weight per m2 | 165 g |
Padding | 100% polyester |
Padding weight per m² | 100 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Do not iron, Do not dry clean |