CERALINE Longlife & Speed lamella flap disc
Lamella flap disc CERALINE
FLPDISC-LL-ST/A2/ALU-CG-CLT-SR-G120-D125
Art.-no.
0578510521
EAN 4056807786155
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
For extremely high and fast removal rate at low contact pressure for steel, stainless steel and aluminium.
Extremely high and very fast material removal rate with cool grinding
High-performance abrasive grain and active grinding top layer
Very long service life and low contact pressure
High-performance ceramic grain
Notice
- Max. circumferential speed 80 m/s
- Recommended rotation speed 7,500 rpm
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For grinding of edges, deburring, plastering, smoothing and processing weld seams.
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
- For freehand grinding with electric and pneumatic angle grinders.
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Grid size | 120 |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12250 rpm |
Max. recommended rotation speed | 7500 rpm |
Material of abrasive medium | Ceramic grain |