CERALINE dry sandpaper disc
DSPAP-HOKLP-P320-D150MM
Art.-no. 5506834032
EAN 4099618817922
Register now and access more than 125,000 products
Up to 25 % higher material removal and service life increased by over 50 %
- Self-sharpening ceramic abrasive grain
Short sanding time and efficient work
- Suitable for all commercially available adhesive and hook-and-loop backing pads
Perfect paint application and optimal paint results
- Multiple perforations for thorough all-over extraction of sanding dust
Datasheets(X)
For sanding old paint, fillers, filler compounds, plastics, factory primers on new parts, matting of paintwork and sanding aluminium, steel, stainless steel and wood
Grit recommendations for the automotive sector
Grit P80 - P120
Initial sanding of new-part factory priming coats (cathodic dip coating), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.
Grit P100 - P500
Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear coats, water-based paints, thick-film, primer, synthetic-resin and nitro fillers, spray filler, 2-component and MS filling primers, and wash primers.
The unperforated disc is preferable for sanding metal
Form | Washer |
Diameter (Ø) | 150 mm |
Grid size | 320 |
Hole pattern | Unpunched |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |
Material to be processed | Filler, Paint, Plastic, Steel, Stainless steel, Aluminium, Wood |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!