CLIP-O-FLEX® holder Toolflex
COF-HALTER-TOOLFLEX-2-KLEMMW-30-40MM
Art.-no. 1967700063
EAN 4057709742096
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Flexible clamping device for hand tools, such as hammers, ratchets or even brooms
- Black plastic
- Angle setting: 0°/12.5°
- Toolflex 1 (art. no. 1967700060): Clamping width 20-30 mm
- Toolflex 2 (art. no. 1967700063): Clamping width 30-40 mm
Product information
Datasheets(X)
Length | 80 mm |
Width | 90 mm |
Height | 40 mm |
Material | Plastic |