Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain
PIN-SPRL-ISO8750-A2-4X22
Art.-no. 026744 22
EAN 4050382607911
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 22 mm |
Chamfer length (a1) | 1.1 mm |
Standards | ISO 8750 |
Material | Stainless steel A2 |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |
