Welcome to Würth Slowakia For trade customers only

CV plier wrench

Pin wrench hexagon
HEX DOGPT-KEY 4-PLRS W-8MM L70MM

Art.-no. 1952001035

EAN 4250158180796

Price for selected packaging unit
CV plier wrench

Art.-no. 1952001035

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With 4 pins for safe disassembly and assembly of the pressure screw on the nozzle holder.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Art. no. 1952 001 034: MAN engines and Mercedes-Benz Euro II engine from the 400 series

  • Art. no. 1952 001 035: MAN and Mercedes-Benz commercial vehicles: OM 401-404, 407, 409 h/ha, 421-424, 441-444/A/LA, 427, 429, 447/h/ha

Drive

32 mm

Drive type

Outer hexagon

Width of tenon

8.0 mm

Length

70 mm

Product weight (per item)

300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information