Welcome to Würth Slowakia For trade customers only

Cable clamp

CBLCLMP-ST-(A2K)-(10-11MM)

Art.-no. 059201011

EAN 4050642538436

Price for selected packaging unit
Cable clamp

Art.-no. 059201011

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range

10-11 mm

Width (b)

14 mm

Material thickness (s)

1 mm

Material

Steel

Surface

Zinc plated

Elongated hole width

6.5 mm

Elongated hole length

12.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information